Singing Rock Expert 3D Standard Body Harness W0078DB03 Black M 1pc

#Nomor SKU S048277587
Wishlist
Rp7.099.900
Persediaan

Spesifikasi Produk

Model Number W0078DB03
Unit 1pc
Color Black
Size M
Maximum Rated Load (kg) 150
Berat (Kg) 2.2
Tanggal Produk Terdaftar 15 October 2025
Terakhir Diperbaharui 15 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fully adjustable harness for rope access with a padded wide waist belt, leg loops and shoulder straps. Suitable also for work positioning, fall arrest and work restraint situations. The variant of the EXPERT 3D harness with Easy-lock buckles.
Feature
- Shoulder straps can be totally removed and the harness can be used as a sit harness only
- Super comfortable wide waist belt padding provides maximum comfort when working at height
- Strength webbing on the waist belt is stitched in the way that at normal working situation the body weight is absorbed by the padding only
- Reflective strap and printing on the waist belt and a reflective strap on the shoulder padding increase the visibility in dark working conditions (the black version of the harness is not equipped with the reflective elements)
- Anatomic leg loops and waist belt are covered with a strong PES fabric providing high abrasion resistance standard Easy-lock buckles enable smooth adjustment
- OXY triple lock carabiner used for the connection of the shoulder straps to the main point to increase the space for chest ascender attachment
- Chest ascender (CAM CLEAN) easy fixation system with the Strap for Cam Clean (included with the harness) plastic cover on the OXY carabiner increases the durability of the chest webbing
- Shoulders straps and leg loops are independently adjustable
- Narrowed padding and webbing on the shoulder straps in a neck area enhance comfortable work
- Front and back attachment points for fall arrest according to EN 361 marked with additional “A“ marking
- Flat rear attachment point does not bear on users back when carrying backpack or breathing apparatus
- Front lower attachment point for descender placement or work positioning according to EN 813
- 2 side attachment points for work positioning according to EN 358
- All steel components finished with E-coating for higher corrosion resistance
- 4 ergonomic braided gear loops with a bearing capacity of 15 kg
- Heavier items up to 35 kg can be attached to the webbing on the waist belt
- Additional loops on the waist belt and leg loops with a bearing capacity of 5 kg offer additional space for the gear and better gear organization
- Wide elastic band at left shoulder strap for the gear attachment (e.g. transmitter)
- Slots at the waist belt for PORTER and PORTER XL tool holder to carry your tools and gear
- Shoulder attachment points for confined space rescue according to EN 1497
- Identification and methodical label
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait