Omega EP Bearing & Chassis Grease Omega 77 NLGI #2 15kg 1pail

#Nomor SKU S048243254
Wishlist
Rp32.999.900
Persediaan

Spesifikasi Produk

Model Number Omega 77
Unit 1pail
Size (kg) 15
Packaging Container
NLGI Grade #2
Berat (Kg) 15.0
Tanggal Produk Terdaftar 07 October 2025
Terakhir Diperbaharui 07 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omega 77 is a superior impact-resistant lubricant for chassis and bearings. It meets exceptional lubrication standards for a wide variety of mechanical equipment used today, drastically reducing storage costs, downtime, and maintenance.
 
Function
Omega 77 resists squeeze-out and does not become runny. Bearings must provide support and freedom to the mechanisms or kinematic chains involved in movement. The primary purpose of this lubricant is to maintain thorough lubrication while also providing maximum mechanical freedom of movement. Conventional greases are unable to withstand the daily stresses of bearings, quickly breaking down and leaving the primary bearing area, resulting in metal-to-metal contact!
 
Compressive Strength
Omega 77 boasts exceptional strength, capable of supporting maximum loads without cracking, breaking, fracturing, or disintegrating. Its construction ensures that fine hologramaphethetic grains act as molecular cushions between frictional surfaces.
 
Similarities
Omega 77 has a stable uniformity, so it has the essential network arrangement for careful application, as well as making the necessary clearance tolerances to deal with possible changes in the bearing, so that the existing 'alignment' does not change.
 
Low Friction Coefficient
Omega 77 does not expand or contract as a result of changes in temperature or climate. Most greases not only expand, but often form small hardeners, which quickly turn into very hard abrasives, causing bearing drag, which weighs down equipment and increases energy requirements due to friction.
 
High Conduct and Heat Absorption
Omega 77 quickly absorbs and dissipates heat. Frictional heat significantly impacts equipment efficiency. Regular grease tends to burn and create hot spots, which develop into areas of irreversible wear.
 
Capillary Force
Omega is equipped with active supplements that guarantee complete surface coverage.
 
Corrosion Resistant
Omega 77 is resistant to acids produced by previously used grease mixtures and to acids produced by contaminants.

Flexibility
Regular grease tends to only lubricate the application area, leaving unlubricated areas exposed to damaging metal-to-metal contact and ultimately causing jamming. Omega 77 has a spreadability that ensures lubrication in ALL areas subject to wear.

Types of Metal
Omega 77 is suitable for use on the following metals and metal combinations:
Aluminum
Antimony
Bismus
Copper
Cadmium
Cast iron
Brass
Indium
Iron
Lead
Nickel
Silver
Steel
Tin
Zinc
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan