BELIMO Butterfly Valve Rotary Actuator PRCA-S2-T AC/DC 24V-240V 1pc

#Nomor SKU S048240956
Wishlist
Rp28.999.900
Persediaan

Spesifikasi Produk

Model Number PRCA-S2-T
Unit 1pc
AC Voltage (V) 240
Frequency (Hz) 50/60
AC Voltage Range (V) 264
Power (W) 20
Manual override Hand crank
Sound Power Level (dB) 68
Control Open/Close 3 point
Torque Motor (N m) 160
DC Voltage Range (V) 137.5
DC Voltage (V) 125
Berat (Kg) 5.0
Tanggal Produk Terdaftar 06 October 2025
Terakhir Diperbaharui 07 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Belimo PRCA-S2-T is a robust, high-torque (160 Nm) rotary actuator designed for controlling butterfly valves in demanding HVAC applications, including outdoors, thanks to its IP66/67 protection against dust and water and internal heater.
Feature
- Durability: IP66/67 rated for excellent protection against dust, rain, snow, and humidity.
- Outdoor Use: Equipped with an internal heater that automatically activates to prevent condensation.
- Communication: Supports configuration and diagnostics via Near Field Communication (NFC) with the Belimo Assistant 2 app.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan