Wipcool Vacuum Pump 2F1BR 1pc
Rp3.399.900
Persediaan
Spesifikasi Produk
Model Number | 2F1BR |
---|---|
Unit | 1pc |
Voltage (V) | DC18 |
Ultimate Vacuum (micron) | 15 |
Input Power (HP) | 1/4 |
Maximum Flow Rate (CFM) | 2.5 |
Maximum Flow Rate (L/minute) | 71 |
Oil Capacity (ml) | 280 |
Dimensions (mm) | 309x113x198 |
Reference Running Time (minute) | 45 (4.0Ah Li-ion battery) |
Reference Charging Time (minute) | 210 (4.0Ah Li-ion battery) |
Berat (Kg) | 4.0 |
Tanggal Produk Terdaftar | 03 October 2025 |
Terakhir Diperbaharui | 06 October 2025 |
Informasi Produk
Feature
Li-ion Battery Power Portable EvacuationPowered by high performance lithium battery power,convenient to use
Patented anti-dumping design to avoid oil leakage
Overhead vacuum gauge, easy to read
Built-in solenoid valve to prevent oil backflow to system
Integral cylinder structure to improve reliability
No oil injection and less oil mist, prolong oil service life
Remarks
Due to the strict transportation terms, we can not include any Li-ion battery,you can choose our battery adapters for use your local batteries
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan