Wipcool Vacuum Pump 2F1R 1pc
Rp3.199.900
Persediaan
Spesifikasi Produk
Model Number | 2F1R |
---|---|
Unit | 1pc |
Voltage (V/Hz) | 230/50-60 or 115/60 |
Ultimate Vacuum (micron) | 15 |
Input Power (HP) | 1/4 |
Maximum Flow Rate (CFM) | 2.5 |
Maximum Flow Rate (L/minute) | 71 |
Oil Capacity (ml) | 280 |
Dimensions (mm) | 309x113x198 |
Inlet Port (inch) | 1/4 & 3/8 SAE |
Berat (Kg) | 4.2 |
Tanggal Produk Terdaftar | 03 October 2025 |
Terakhir Diperbaharui | 03 October 2025 |
Informasi Produk
Description
Innovation, excellent and reliability are the core values of our firm. These principles today more than ever form the basis of our success as an internationally active mid-size corporation for Hvac Refrigerant Gauges , Neutralizing Condensate Pump , Hvac Digital Manifold Gauge Set , Welcome any inquiry to our company. We will be glad to establish friendly business relationships with you!
Since R-32 is a next generation refrigerant that efficiently carries heat and has lower environmental impact.
The professional F series dual stage R32 vacuum pump are designed mainly for this new generation refrigerant,it can cover the A2L level and downward compatibility of old refrigerants,equiped with burshless motor,built-in solenoid valve and overhead vacuum meter as standard.
Ultimate vacuum level
A two stage design has two rotors and vanes. This means that the first stage generates vacuum and the second stage cleans the system, leading to a deeper ultimate vacuum level. As a result, two stage pumps can produce a deeper vacuum than single stage pumps.it pulls vacuum down to 15 microns and removes moisture from air conditioning systems to safely add refrigerant.
Since R-32 is a next generation refrigerant that efficiently carries heat and has lower environmental impact.
The professional F series dual stage R32 vacuum pump are designed mainly for this new generation refrigerant,it can cover the A2L level and downward compatibility of old refrigerants,equiped with burshless motor,built-in solenoid valve and overhead vacuum meter as standard.
Ultimate vacuum level
A two stage design has two rotors and vanes. This means that the first stage generates vacuum and the second stage cleans the system, leading to a deeper ultimate vacuum level. As a result, two stage pumps can produce a deeper vacuum than single stage pumps.it pulls vacuum down to 15 microns and removes moisture from air conditioning systems to safely add refrigerant.
Feature
- Overhead Vacuum Gauge- Anti-oil Injection Design
- Anti-dumping Oil Leakage Design
- Built-in Solenoid Valve
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan