Wipcool Condensate Pump P12C 1pc
Rp849.900
Persediaan
Spesifikasi Produk
Model Number | P12C |
---|---|
Unit | 1pc |
Voltage (V/Hz) | 100-230/50-60 |
Maximum Flow Rate (L/hour) | 12 |
Maximum Flow Rate (GPH) | 3.2 |
Tank capacity (mL) | 45 |
Sound Level (dB(A)) | 19 (at 1m) |
Ambient Temperature (°C) | 0-50 |
Maximum Head Discharge (m) | 7 |
Maximum Head Discharge (ft) | 23 |
Mini Splits up to (btu/hour) | 75000 |
Berat (Kg) | 5.0 |
Tanggal Produk Terdaftar | 03 October 2025 |
Terakhir Diperbaharui | 06 October 2025 |
Informasi Produk
Description
The P12C corner condensate pump applied the integrated design and can be perfectly installed in the left and right trunking elbow. It is mainly used for domestic split air conditioners. Suitable for the device which cooling capacity under 30,000 btu/hr.
Built-in safety switch and applied unique motor balance technology, ensuring that the pump can operate silently for a long time and guarantee the safety drainage.
Built-in safety switch and applied unique motor balance technology, ensuring that the pump can operate silently for a long time and guarantee the safety drainage.
Feature
· Reliable & durable, Silence running· Compact size, integral design
· Connect the socket quickly, easy maintenance
· High quality denoise design, Quiet & no vibration
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan