Wipcool Condensate Pump P16 1pc
Rp849.900
Persediaan
Spesifikasi Produk
Model Number | P16 |
---|---|
Unit | 1pc |
Voltage (V/Hz) | 100-230/50-60 |
Maximum Suction Lift (ft) | 6.5 |
Maximum Flow Rate (L/hour) | 16 |
Maximum Flow Rate (GPH) | 4.2 |
Tank capacity (mL) | 35 |
Sound Level (dB(A)) | 19 (at 1m) |
Ambient Temperature (°C) | 0-50 |
Maximum Suction Lift (m) | 2 |
Maximum Head Discharge (m) | 10 |
Maximum Head Discharge (ft) | 33 |
Mini Splits up to (btu/hour) | 30000 |
Berat (Kg) | 5.0 |
Tanggal Produk Terdaftar | 03 October 2025 |
Terakhir Diperbaharui | 06 October 2025 |
Informasi Produk
Description
The P16/32 mini split condensate pump is most popular in WIPCOOL mini pumps. Widely used in ducted air conditioner, suitable for device which cooling capacity under 45,000btu/hr.
Adopting a brush-less motor and built-in safety switch, ensuring that the pump can operate silently for a long time and guarantee the safety drainage.
Adopting a brush-less motor and built-in safety switch, ensuring that the pump can operate silently for a long time and guarantee the safety drainage.
Feature
· Silent Running, Reliable and Durable· Super quiet design, Unequalled operating sound level
· Built-in safty switch, improve reliability
· Exquisite&compact design, Suitable for different spaces
· Built-in LEDs provide visual operating feedback
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan