Mitutoyo Digimatic Measuring Unit Input Tool (USB) Set SDV-15D+959150+IT-020U 150mm 1set

#Nomor SKU S048173803
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number SDV-15D+959150+IT-020U
Unit 1set
Type Vertical/single function type
Measuring Range (mm) 150
Minimum Reading (mm) 0.01
Instrumental Error (mm) 0.03
Repeatability (mm) 0.01
Response Speed Unlimited
Battery Life (hour) About 20000
Screw-in Depth (mm) Less than 2
M Code 37823777
Berat (Kg) 1.1
Tanggal Produk Terdaftar 26 September 2025
Terakhir Diperbaharui 21 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No overspeed errors occur because the absolute scale reads absolute positions.
The absolute origin can be set at any position and stored (only one point). Even if the power is turned off, the previously set absolute origin is stored, so the coordinates can be restored immediately after the power is turned on. (Note: If the battery is removed or replaced, the absolute origin position will be reset to the initial value.)
The SD-AX type (approximately 18,000 hours) and SD-D type (approximately 20,000 hours) have extremely long battery life and are economical.
The display unit has been made compact, making it possible to use it as a positioning sensor for small machine tools and jigs and tools.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan