TWK Spill Containment Pallet with Drain 2 Drum 1unit
Rp4.699.900
Persediaan
Spesifikasi Produk
Unit | 1unit |
---|---|
Dimensions (cm) | 1130x68x30 |
Dimensions (inch) | 51.2x26.8x11.8 |
Material | High-Density Polyethylene (HDPE) |
Sump Capacity (L) | 130 |
Sump Capacity (gal) | 34.4 |
Comply with | EPA 40CFR 264.175, SPCC 40CFR112.7, EPA 40 CFR 122.26 |
Regulation | Oil storage regulation 2001 |
Recommended Load Capacity (UDL) (kg) | 1500 |
Recommended Load Capacity (UDL) (lbs) | 3300 |
Forklift Channel Width (cm) | 31.7 |
Forklift Channel Width (inch) | 12.5 |
Inside Spread (cm) | 17.8 |
Inside Spread (inch) | 7 |
Forklift Channel Height (cm) | 10.8 |
Forklift Channel Height (inch) | 4.25 |
Berat (Kg) | 19.0 |
Tanggal Produk Terdaftar | 24 September 2025 |
Terakhir Diperbaharui | 25 September 2025 |
Informasi Produk
Description
- High-density construction resists UV rays, rust, corrosion and most chemical
- Higher sump capacity ensures safer storage than other drums pallet in market
- Nestable design to minimal the space for storage and shipment
- Level walls and gratings ensure smoothly drums moving from one pallet to another
- Dual ends forklift pockets
- Higher sump capacity ensures safer storage than other drums pallet in market
- Nestable design to minimal the space for storage and shipment
- Level walls and gratings ensure smoothly drums moving from one pallet to another
- Dual ends forklift pockets
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan