PCE Instruments Wall Mounted Gas Detector PCE-GA 5 with Alarm for LPG and Natural Gas 1unit

#Nomor SKU S048065382
Wishlist
Rp2.299.900
Persediaan

Spesifikasi Produk

Model Number PCE-GA 5
Unit 1unit
Measurement Range (% LEL) 0-100
Resolution 1% LEL
Accuracy ±3% LEL
Display Type LCD with backlight
Display Size (inch) 1.7
Interface WLAN
Sensor Semiconductor detector
Response Time (s) 30
Alarm Optical, Acoustic
Alarm Volume (dB) 70
Menu Languages English, English (GB), Chinese
Frequency (Hz) 50/60
Power Supply (V) 100 - 240AC
Power Supply Current (A) 5/1
Connector Type Euro plug
Operating Conditions (°C) -10 to 55 (0 to 95 % RH)
Storage Conditions (°C) -10 to 55 (0 to 95 % RH)
Dimensions (LxWxH) (mm) 86x86x24.5
Alarm Setting (°C) 0 to 100
Protection Class Device IP20
Berat (Kg) 0.1
Tanggal Produk Terdaftar 19 September 2025
Terakhir Diperbaharui 22 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Environmental Meter / Detects natural gas & LPG / Heat and gas sensor / WLAN / Voice announcement / Control via app / Real-time alarm / Easy installationA Environmental Meter is an important safety device. It recognizes dangerous gas concentrations in the air and sounds the alarm in good time to prevent accidents such as explosions or poisoning. Our Environmental Meter has been specially developed for use in homes, offices and similar indoor areas. It detects both natural gas (methane) and liquefied petroleum gas (LPG, consisting of propane and butane) and reacts as soon as a certain concentration is exceeded.
Our Environmental Meter measures gas concentrations in the range of 0 to 100% of the lower explosion limit (LEL), whereby the alarm is triggered at 6% LEL. The response time is a maximum of 30 seconds and the alarm is triggered at a volume of over 70 decibels. A heat sensor is also integrated, which also triggers an alarm at an ambient temperature of 57°C / 134.6°F.
The detector is equipped with a color LCD display that shows the date and time as well as the gas values, the temperature and the remaining sensor life. A Wi-Fi connection is used to connect to the "Smart Life" app, which can be used to monitor the status of the device worldwide. In the event of an alarm, an acoustic and visual warning, a voice message and a push notification are sent to the smartphone. In addition, a connected valve can be activated automatically to stop the gas supply. The sensor has a service life of five years and the device requires a warm-up time of 180 seconds after switching on. The detector is supplied with 5V/1 A power via micro USB and consumes less than 200 mA.
The installation of the Environmental Meter depends on the type of gas used: for natural gas, which is lighter than air, the device is installed about 30 cm below the ceiling, for LPG, which is heavier than air, about 30 cm above the floor. The distance to the gas source should be 1.5 to 4 meters / 5 to 13 ft. The Environmental Meter can be attached either with screws or double-sided adhesive tape. Regular tests, which can also be carried out via the app or manually on the device, ensure that it is working properly.
Overall, the Environmental Meter offers a modern and reliable solution for the early detection of gas leaks and thus makes a significant contribution to increasing safety in rooms supplied with gas. This model of Environmental Meter combines modern technology with simple operation and is ideal for private and commercial applications.
Delivery Scope:
1 x PCE-GA 5 Environmental Meter
1 x USB-C cable
1 x Power supply unit 5V / 1 A
1 x Mounting adhesive pad
2 x Screws
1 x Connection cable (valve control)
1 x Operating instructions

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan