KLENCO Shine On Silicone Furniture Polish 20L 1pc
Rp2.099.900
Persediaan
Spesifikasi Produk
Unit | 1pc |
---|---|
Volume (ml) | 20000 |
Packaging | Jerry Can |
Application For | Furniture Polish |
Product Form | Liquid |
Berat (Kg) | 20.0 |
Tanggal Produk Terdaftar | 17 September 2025 |
Terakhir Diperbaharui | 07 October 2025 |
Informasi Produk
Description
SHINE ON is made with the highest quality wax and the finest silicones. It provides an excellent shine and enhanced protection against moisture, wear and tear. SHINE ON cleans as it polishes, enhancing the appearance of the furniture.
Feature
- Cleans and shines easily, leaving a smooth, glossy surface without build-up- Provides an effective protective barrier against moisture, wear and tear
- Safe and easy to use on all furniture
- No hazardous ingredients and non-polluting
- Economical and efficient performance when compared with aerosols
Use
Use SHINE ON with confidence on furniture woodwork such as desks, cabinets and pianos. It is also effective on non-wood surfaces such as glass, mirrors and plastic surfaces of office equipment.Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan