Solvay Augeo Clean Multi 210kg 1drum

#Nomor SKU S047920156
Wishlist
Rp29.999.900
Persediaan

Spesifikasi Produk

Unit 1drum
Size (kg) 210
CAS number 100-79-8
Chemical Family Oxygenated Solvents
Chemical Category Solvents
Chemical Product Ketal
Berat (Kg) 210.0
Tanggal Produk Terdaftar 28 August 2025
Terakhir Diperbaharui 29 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Augeo® is an innovative line of solvents developed from glycerin, a renewable source, based on high performance. This bio-based solvent, an alternative to petrochemical solvents, is a colorless and clear liquid composed of versatile molecules, with high solubility power, low odor, non-corrosive and low volatility. It is miscible in common organic solvents and water. Augeo® Clean Multi can be used in various applications such as air care, fragrances, paints and varnishes, printing inks, household and institutional cleaners, leather and many others, attending current and future demands of our customers´ own final consumers.
Use
Home & Hygiene : Surface Care
Beauty Care : Fragrances
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan