SKF Pillow Block Ball Bearing SY 1. TF/VA228 with Extended Inner Ring and Set Screw Locking, High Temperature, Cast Iron, ISO Standards 1pc

#Nomor SKU S047879720
Wishlist
Rp2.499.900
Persediaan

Spesifikasi Produk

Model Number SY 1. TF/VA228
Unit 1pc
Attachment Bolt Diameter (mm) 9.525
Shaft Diameter (mm) 25.4
Centre Height (pillow block) (mm) 36.5
Housing Overall Width (mm) 36
Centre Distance Between Bolt Holes (mm) 102
Bearing Width, Total (mm) 34.1
Basic Dynamic Load Rating (kN) 14
Basic Static Load Rating (kN) 7.8
Limiting Speed (r/minute) 230
Maximum Operating Temperature (°C) 350
Housing Type Pillow block, normal base
Number of Bolt Holes for Fasteners 2
Fastening Bolt Hole Type Plain
Retaining Feature, Inner Ring Set screws
Bore Type Cylindrical
Rubber Seating Ring Without
Material, Housing Cast iron
Bearing Material High temperature steel
Coating Zinc-coated housing and manganese phosphate coated bearing
Sealing, Bearing Shield and flinger on both sides
Distance from Locking Device Side Face to Raceway Centre (s1) (mm) 19.8
Distance from Locking Device Side Face to Thread Centre (B4) (mm) 5
Length of Attachment Bolt Hole (N1) (mm) 19.5
Maximum Distance between Attachment Bolts (J) (mm) 110
Minimum Distance between Attachment Bolts (J) (mm) 94
Overall Width (L) (mm) 130
Set Screw (G2) 1/4-28 UNF
Spherical Seat Centre Height (H) (mm) 36.5
Step Height (H1) (mm) 16
Width of Attachment Bolt Hole (N) (mm) 11.5
Sealing Type Non-contact
Shoulder Diameter Inner Ring (d1) (mm) ≈33.74
UNSPSC 31171536
Operating Temperature (°C) max.350
Lubricant Solid lubricant
Width Inner Ring B (mm) 34.1
Recommended Diameter for Attachment Bolts (inch) 0.375
Grease Fitting Without
Relubrication Hole Without
Sealing, Unit Without
Shaft Diameter (d) (mm) 25.4
Distance Between Attachment Bolts (J) (mm) 102
Overall Height (H2) (mm) 70
Top Width (A1) (mm) 22
Base Width (A) (mm) 36
Berat (Kg) 0.7
Tanggal Produk Terdaftar 13 August 2025
Terakhir Diperbaharui 14 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for high temperature applications, and for both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Strong; For high temperature applications; Designed for a constant and alternating rotation; Ready to mount; Lubricated and sealed bearing; Quick locking onto the shaft

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan