MG BOARD Rockwool Slab D60kg/m³ 50mm 1pack(8pcs)

Rp779.900
Persediaan

Spesifikasi Produk

Unit 1pack(8pcs)
Density (kg/m³) 60
Thickness (mm) 50
Heat Shrinkage Temperature (°C) 600 or more
Dimensions (mm) 600x1200 (WxL)
Berat (Kg) 16.0
Tanggal Produk Terdaftar 31 July 2025
Terakhir Diperbaharui 31 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NICHIAS offers third types of MG BOARD: a JIS1 product to JIS3 product, which are made by adding a thermosetting resin to rock wool as a binder and molding it into a board. For the surface materials of MG BOARD 080, Nichias offers adhesive aluminum glass cloth (ALGC) and glass cloth (GC) that is affixed flat on top and around the edges
Feature
- It has excellent heat and thermal insulation and sound absorption properties.
- It is lightweight and flexible, and so it offers excellent handling and processing properties.
- It offers excellent heat resistance.
- Its excellent thermal insulation performance contributes significantly to saving energy.
- It is a product that is deemed recyclable under the Industrial Waste Wide Area Certification System.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan