Ferno Universal Head Immobilizer Model 445 0313855 1pc

#Nomor SKU S047466289
Wishlist
Rp8.399.900
Persediaan

Spesifikasi Produk

Model Number Model 445
Unit 1pc
Part Number 313855
Width (cm) 25.4
Height (cm) 17.78
Length (cm) 38.1
Berat (Kg) 0.9
Tanggal Produk Terdaftar 29 July 2025
Terakhir Diperbaharui 30 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The lightweight, easy-to-apply Model 445 Universal Head Immobilizer helps immobilize patients quickly and safely, allowing you to deliver more comfortable and secure care. It features two plastic-coated, closed-cell foam head supports, a universal attachment base, and two durable head straps that conform to the patient’s forehead. Large ear holes allow you to easily monitor the patient. The base plate fits all FERNO backboards (except the NAJO Sports Board). Head supports can be used on any standard backboard or can be inverted for use on the FERNO Scoop Stretcher.
Feature
- Base plate fits all FERNO backboards (except the NAJO Sports Board)
- Head supports can be used on any standard backboard or can be inverted for use on the FERNO Scoop Stretcher
- Head strap conforms to a patient’s forehead
- Large ear holes for monitoring a patient’s ear canal
- Minimal interference with X-ray, MRI or CT scan procedures
- PVC Plastic-coated, closed-cell foam head supports are easy to clean, will not absorb blood or bodily fluids, and prevent bacterial growth
- Waterproof
- Simple to use and lightweight
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan