Ferno Basket Stretcher Model 71-S 107973 1pc

#Nomor SKU S047466241
Wishlist
Rp54.999.900
Persediaan

Spesifikasi Produk

Model Number Model 71-S
Unit 1pc
Part Number 107973
Load Limit (kg) 272
Width (cm) 61
Height (cm) 20.32
Length (cm) 218.44
Berat (Kg) 12.0
Tanggal Produk Terdaftar 29 July 2025
Terakhir Diperbaharui 30 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Model 71-S is ideal for most rescue situations and separates in half for compact storage or backpacking to a rescue site. Stretcher halves store nested together.
The Model 71-S Basket Stretcher provides full-body protection to patients, even when they need to be transported across uneven, hazardous ground. The spacious basket stretcher offers room to accommodate blankets and life support equipment.
Feature
- High-density polyethylene shell is supported by a permanently-attached, heavy-duty, aluminum frame
- Shell is chemical, UV, rust, and corrosion resistant, ensuring long life
- Molded-in runners and handholds make stretcher easy to handle, even over rough terrain
- placeable, closed-cell foam mattress attached inside for patient comfort
- 5-Section Flotation Collar attaches to the Model 71 Basket Stretcher to provide flotation assistance for water rescue
- Stretcher halves store nested together
- Quick and easy to assemble and secured with pins
- Brass grommets are strategically located for quick use with Model 418-1 Adjustable Lifting Bridle (tag lines should always be used when lifting the basket stretcher)
- Four 2-piece, 5-foot-long quick-release patient restraints are simple to use and are easily positioned to fit each patient
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan