Simotech Melee Rust 2040 Rust Preventive Oil 200L 1drum
Rp11.999.900
Persediaan
Spesifikasi Produk
Model Number | 2040 |
---|---|
Unit | 1drum |
Type | Water Base |
Application | Antirust Oil |
Volume (L) | 200 |
Packaging | Drum |
Protection Period (week) | 1 |
Standard Diluting Ratio (%) | 10-30 |
Berat (Kg) | 200.0 |
Tanggal Produk Terdaftar | 28 July 2025 |
Terakhir Diperbaharui | 29 July 2025 |
Informasi Produk
Description
Melee Rust (Anti Karat) 2040
is a developed water soluble rust preventive oil. To meet industrial demand on a short period rust preventive oils, up to 1 week protection period and have a very thin soft film protection.
1. Rust protection for Forged steel and Cast iron materials.
2. Rust protection for a short term machining operation or short rust proofing
is a developed water soluble rust preventive oil. To meet industrial demand on a short period rust preventive oils, up to 1 week protection period and have a very thin soft film protection.
1. Rust protection for Forged steel and Cast iron materials.
2. Rust protection for a short term machining operation or short rust proofing
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli.- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya.
- Produk yang diterima akan sesuai dengan informasi model number/part number.
Feature
1. Excellent rust preventive and anti-corrosive for steel and non-ferrous metals.2. Containing good anti-septec additive, hold deterioration of the solution minimum and extend its service life.
3. Good de-foaming provides workability.
Use
APPLICATIONDipping, spray, showering.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan