Keygree Welding Machine ARC-400 1unit

#Nomor SKU S047418066
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number ARC-400
Unit 1unit
Rated Input Voltage (V) 380 -3Phase
Input Capacity (kVA) 17.8
Duty Cycle (%) 60
Open Circuit Voltage (V) 86
Efficiency (%) 85
Insulation class F
Dimensions (mm) 515x265x480
Electrode Diameter (mm) 2.5-6.0
Inverter Frequency (kHz) 20
Real Current Range (A) 40-400
Berat (Kg) 19.7
Tanggal Produk Terdaftar 17 July 2025
Terakhir Diperbaharui 18 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ​ARC-400​ is a professional-grade ​DC inverter welding machine​ featuring advanced ​IGBT module technology​ for reliable and efficient performance. It supports both ​MMA and Lift TIG welding, with ​adjustable arc-force​ and ​hot start​ functions to optimize arc stability and ease of ignition. The unit is equipped with comprehensive protection systems, including ​undervoltage, overvoltage, and overcurrent safeguards, ensuring stable operation under various power conditions. With ​VRD (Voltage Reduction Device) ON/OFF​ capability and ​wired remote control, it enhances operator safety and convenience. Designed for demanding environments, the ARC-400 features ​multiple insulation materials​ to protect its PCB and main circuit, along with ​long welding cable support (up to 100m)​​ and ​generator compatibility, making it ideal for both workshop and field applications.
Set Content :
- 3M Input Power Cable (4x6mm);
- 3M Electrode Cable (35mm2 Pure Copper) + 500A Holder;
- 3M Earth Cable (35mm2 Pure Copper) + 500A Clamp;
- Copper nose 2pcs;
- Brushes;
- Manual;
Feature
- DC INVERTER IGBT Module
- Undervoltage, overvoltage, overcurrent Protection
- MMA / LIFT TIG
- Arc-force adjustable
- Hot start adjustable
- VRD ON / OFF
- Wired Remote ON / OFF
- Long welding cable: up to 100m
- Adopting multiple insulation materials to protect PCB and main circuit
- Work with generator
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan