TSC Printer Industrial Label MH-361T 1unit

#Nomor SKU S047415881
Wishlist
Rp30.999.900
Persediaan

Spesifikasi Produk

Model Number MH-361T
Unit 1unit
Print Mode Direct Thermal & Thermal Transfer
Resolution (dpi) 300
Resolution (dots/mm) 12
Maximum Print Speed (ips) 10
Maximum Print Speed (mm/s) 254
Maximum Print Width (mm) 168
Maximum Print Width (inch) 6.61
Ribbon Width (mm) Min 50.8/Max 178
Ribbon Width (inch) Min 2/Max 7
Ribbon Length (m) 450
Ribbon Length (inch) 17716.5
Interface Ethernet, GPIO, Parallel port, Serial RS-232, USB, USB Host
Printer Language TSPL-EZD
Barcode Type 1D & 2D
Display Color LCD touchscreen with buttons
Wireless Connectivity Wi-Fi with Bluetooth
Enterprise Printer Management TSC Console, SOTI Connect (license required)
Type Industrial
RAM (MB) 256 SDRAM
Flash Memory (MB) 512
Berat (Kg) 15.7
Tanggal Produk Terdaftar 17 July 2025
Terakhir Diperbaharui 16 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MH Series features our flagship industrial barcode label printer with premium printhead technology, fast processor, and memory capacity to print high-quality labels at the fastest speeds.
The MH 6-inch Series consists of the MH261T with 203 dpi resolution and the MH361T with 300 dpi. The MH 6-inch mid-level industrial printers feature some of the best technology components our customers have enjoyed on previous printer models. Trusted features from the last MH Series generation and models like the TTP-2410MT, TTP-2610MT, have been integrated with new advanced features to keep customer printing networks up to date with the latest innovations in remote printer management technology.
The MH261 Series is TSC's mainstream industrial barcode label printer built upon the legacy of the MH240 Series. It brings new features to those looking for solutions to address evolving business challenges from growing production line demands to increasing operational complexities.
Feature
- Sophisticated TSC Sense Care
The TSC TPH Care Mechanism offers an advanced level of auto-detection ensuring real-time printhead health status, to monitor and prevent down. In addition, the MH261 series supports various media with a pre-printed black mark on top or bottom sides by user’s selection in the panel menu.
- Dynamic Remote Printer Management
SOTI Connect and TSC Console provide enterprise remote printer management on multiple tasks to reduce maintenance costs and avoid downtime of business-critical devices.
- Multi-Connectivity
The MH261 series offers GPIO to support common applicators and emulations along with an optional 802.11 a/b/g/n/ac Wi-Fi with Bluetooth 4.2 combo module.
- Highly Adaptable to Various Media
MH261 printers can adapt to various media lengths and widths. The MH261T supports media width up to 6.8-inches, and the MH261 supports up to 4.5-inches. Additionally, the mechanism for fine adjustment to avoid ribbon wrinkles and ensures label print quality.
- Brilliant User Experience
The MH241T and MH241P can easily adjust the media near-end sensor to detect the media and remind users to change the media roll on the color GUI display. The MH261 series allows users to easily replace printhead and platen roller without the need for specific tools.
Use
Applications:
- Industrial Printing
- Shipping/Receiving Labeling
- Warning/Caution Signage
- Pallet Labeling
- Distribution
- Pharmaceutical Labeling
- Asset Tracking
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan