HPRT Thermal Receipt Printer TP805L 3inch 1unit

#Nomor SKU S047392113
Wishlist
Rp2.399.900
Persediaan

Spesifikasi Produk

Model Number TP805L
Unit 1unit
Print Method Direct Thermal Line Printing
Resolution Standard 203 dpi (8 dots/mm), Emulated 180 dpi (7 dots/mm)
Print Speed Max.250 mm/s
Interface Standard USB+Serial+Ethernet
RAM 2 MB
Flash 4 MB
LED Indicator Power : Green, Paper Out : Red, Error : Red
Input AC 100V-240V 56-60HZ
Output DC 24V/2.5A
Paper Type Thermal Receipt Paper
Paper Width 58mm/80mm
Dimension 195(L) x 147(W) x 147(H) mm
Cutter Lifetime 1.5 million cuts
Paper Thickness (mm) 0.056-0.1
Print Width (mm) 48 / 72
TPH Lifetime (km) 150
Berat (Kg) 1.8
Tanggal Produk Terdaftar 14 July 2025
Terakhir Diperbaharui 15 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
3" Thermal Receipt Printer

- Reliable quality and cost-effective
- All-metal structure
- High printing speed up to 250mm/s
- Support 2D barcode, such as QR code/PDF417
- Support 58mm, 80mm paper width
- Provide Windows/Linux/OPOS/Java POS/MAC driver
- Fixed USB+serial+ethernet interface
- Page Mode : Support
- Fonts : Chinese GBK 24x24dots
- Alphanumeric : ASCII 9x17, 12x24dots
- User-defined : YES
- Codepage : 48
- Barcode 1D : UPC-A, UPC-E, EAN-8, EAN-13, CODE39, ITF, CODEBAR, CODE128, CODE93
- Barcode 2D : PDF417, QR Code
- Graphics : Support bitmap printing with different density and user defined bitmap printing. (Max size of each bitmap is 40 K, the total size of bitmap is 256 K)
- Roll Paper Diameter : Max. 83 mm (O.D.)
- Paper Load : Easy paper loading
- Paper cut : Partial cut
- Operation : 0 °C - 40 °C, 20% - 85% R.H
- Storage : -20 °C- 70 °C, 5% - 95% R.H
- Options and Accessories : USB/Serial/Parallel Cable, Paper roll, Power Adapter, Power Cord, CD, Quick Start Guide
- Emulation : ESC/POS
- Driver : Windows (win10/win8/win7/XP/POS Ready/vista), Linux, OPOS, Java POS
- SDK : WinCE, Win Mobile, Android, iOS
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan