WELD-ON Acrylic Plastic Cement 1.5Oz Tube Clear 44ml 1carton(48pcs)
      Rp6.499.900     
Persediaan
   Spesifikasi Produk
| Unit | 1carton(48pcs) | 
|---|---|
| Size (ml) | 44 | 
| Color | Clear | 
| Working Time (minute) | 5-6 | 
| Fixture Time (minute) | 10 | 
| Number of Components | 1 | 
| Packaging | Tube | 
| Minimum Shelf Life (year) | 2 (@73°F) | 
| Berat (Kg) | 2.1 | 
| Tanggal Produk Terdaftar | 10 July 2025 | 
| Terakhir Diperbaharui | 11 July 2025 | 
Informasi Produk
Description
Weld-On® 16 is a medium-bodied, clear solvent-type acrylic cement with very high strength. The fast curing time means some parts may be handled within a few minutes when applied to cast, molded or extruded acrylics. Bond strength continues to develop very rapidly reaching a substantial level and forming strong joints within hours.
SUBSTRATE RECOMMENDATIONS
Especially formulated to bond acrylic (poly-methyl methacrylate) plastic. Also effective for bonding styrene, butyrate, PVC, ABS and polycarbonate, and porous plastic surfaces.
BONDING RECOMMENDATIONS
Weld-On 16 is recommended as an excellent general purpose, high strength acrylic cement. Joints are water and weather resistant and will generally have similar physical and chemical properties to acrylic plastic. This product can be thinned with Weld-On 3 by approximately 10%.
Advantageous when fast cure and high strength are desired for applications such as
- Large housings
- Signs
- Plastic letters
- Industrial fabrications
- Display items and models
- Lenses
80% Strength 24hrs
SUBSTRATE RECOMMENDATIONS
Especially formulated to bond acrylic (poly-methyl methacrylate) plastic. Also effective for bonding styrene, butyrate, PVC, ABS and polycarbonate, and porous plastic surfaces.
BONDING RECOMMENDATIONS
Weld-On 16 is recommended as an excellent general purpose, high strength acrylic cement. Joints are water and weather resistant and will generally have similar physical and chemical properties to acrylic plastic. This product can be thinned with Weld-On 3 by approximately 10%.
Advantageous when fast cure and high strength are desired for applications such as
- Large housings
- Signs
- Plastic letters
- Industrial fabrications
- Display items and models
- Lenses
80% Strength 24hrs
    GRATIS ONGKIR* ke Jabodetabek, Banten, 
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah | 
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan
 
        
 
    



















































































































































 
    %20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/WELD-ON%20Acrylic%20Plastic%20Cement/WELD-ON%20Acrylic%20Plastic%20Cement%201_5Oz%20Tube%20Clear%2044ml%201carton(48pcs)/mpS047382817-1.jpg)
 
     
    
 
         Buka WhatsApp
                    Buka WhatsApp