Schneider Electric Variable Speed Drive Altivar Machine ATV320 ATV320U75N4C 1pc

#Nomor SKU S047355743
Wishlist
Rp21.999.900
Persediaan

Spesifikasi Produk

Model Number ATV320U75N4C
Unit 1pc
Product Range Altivar Machine ATV320
Product or Component Type Variable speed drive
Product Specific Application Complex machines
Variant Standard version
Mounting Mode Wall mount
Communication Port Protocol Modbus serial; CANopen
Option Card Communication module, CANopen; Communication module, EtherCAT; Communication module, Profibus DP V1; Communication module, PROFINET; Communication module, Ethernet Powerlink; Communication module, EtherNet/IP; Communication module, DeviceNet
[Us] Rated Supply Voltage (V) 380-500 - 15-10%
Nominal Output Current (A) 17.0
Motor Power (kW) 7.5 for heavy duty
EMC Filter Integrated
IP Degree of Protection IP20
Discrete Input Number 7
Discrete Input Type STO safe torque off, 24 V DC, impedance: 1.5 kOhm; DI1...DI6 logic inputs, 24 V DC (30 V); DI5 programmable as pulse input: 0-30 kHz, 24 V DC (30 V)
Discrete Input Logic Positive logic (source); Negative logic (sink)
Discrete Output Number 3
Discrete Output Type Open collector DQ+ 0-1 kHz 30 V DC 100 mA; Open collector DQ- 0-1 kHz 30 V DC 100 mA
Analogue Input Number 3
Analogue Output Number 1
Format of the Drive Compact
Berat (Kg) 2.2
Tanggal Produk Terdaftar 07 July 2025
Terakhir Diperbaharui 11 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Altivar Machine ATV320 range is an offer of variable speed drives designed for Original Equipment Manufacturers (OEMs). Its compact form factor allows vertical stacking of drives inside machine frames It works at a rated power up to 7.5kW / 10hp and a rated voltage from 380V to 500V AC. Its robust design with IEC 60721-3-3 class 3C3 coated printed circuit boards allows to extend machine availability in harsh environmental conditions, for example at ambient temperatures of up to 60°C without the need of additional cooling. It incorporates functions suitable for the most common applications, including torque and speed accuracy at very low speed, high dynamic performance with flux vector control without sensor and extended frequency range for high-speed motors. It also incorporates parallel connection of motors and special drives using the voltage/frequency ratio and static speed accuracy and energy saving for open-loop synchronous motors. Altivar Machine ATV320 meets simple and advanced application requirements covered for packaging, material handling, textile, material working, mechanical actuators and hoisting. It conforms to IEC, UL, TUV, KC and other international standards. Mounting accessories and external options (braking resistors, line chokes, motor chokes, additional EMC filters) are available with Altivar Machine ATV320 drives. The type of external accessories and options depends on the drive rating. The product is delivered in two packages. It is designed to be mounted in vertical position on a panel, thanks to 4 fixing holes. It is fully integrated inside Schneider Electric’s EcoStruxure Machine through DTM. It is possible to configure, control, and diagnose ATV320 drives directly in SoMachine and SoMove software by means of the same software brick (DTM).
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan