Schneider Electric Residual Current Circuit Breaker (RCCB) A9R51240 1pc

#Nomor SKU S047350625
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number A9R51240
Unit 1pc
Range Acti9
Product or Component Type Residual current circuit breaker (RCCB)
Device Short Name iID
Poles Description 2P
Neutral Position Left
[In] Rated Current (A) 40
Network Type AC
Earth-Leakage Sensitivity (mA) 30
Earth-Leakage Protection Time Delay Instantaneous
Earth-Leakage Protection Class Type A
Device Location in System Outgoer
Network Frequency (Hz) 50/60
[Ue] Rated Operational Voltage (V) 220-240 AC 50/60Hz
Rated Conditional Short-Circuit Current (kA) 10
[Ui] Rated Insulation Voltage (V) 500 AC 50/60Hz
[Uimp] Rated Impulse Withstand Voltage (kV) 6
Surge Current (A) 250
Contact Position Indicator Yes
Residual Current Tripping Technology Voltage independent
Rated Breaking and Making Capacity (A) Idm 1500; Im 1500
Berat (Kg) 0.2
Tanggal Produk Terdaftar 07 July 2025
Terakhir Diperbaharui 11 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Acti9 iID is a modular and reliable residual current circuit breaker (RCCB). It is a 2P circuit breaker with In rated current of 40A, A type protection class and a 30mA earth leakage sensitivity. This product protects against electrical shock by direct or indirect contact and fire hazards. It performs the function of disconnection of electrical circuits in case of earth fault. Its unique Visitrip indicator reduces intervention time by showing the faulty device with a mechanical indicator on front face. This product also has a VisiSafe window with a green strip on the toggle indicating full opening of the poles allowing downstream maintenance This product is compliant with EN/IEC 61008-1 standard. The (Im/IΔm) rated breaking and making short circuit capacity is 1500A. The (Inc/IΔc) conditional rated short circuit current is 10kA. The electrical endurance is up to 15000 cycles. The mechanical endurance is up to 20000 cycles. The Ue operational voltage is 220VAC to 240VAC. The Ui rated insulation voltage is 500VAC. The Uimp rated impulse withstand voltage is 6kV. The frequency is 50Hz or 60Hz. It is DIN rail mountable. The width in 9mm pitches is 4. The product colour is white (RAL9003). The weight is 0.21kg. It has an IP20 degree of protection. It becomes IP40 once in modular enclosure according to IEC/EN 60529 standard. The operating temperature is from -25°C to 60°C. The storage temperature is from -40°C to 85°C.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan