Schneider Electric Circuit Breaker MasterPacT MTZ2 10H1 Drawout MTZ210_H12E4PMDHH 1pc
Rp119.999.900
Persediaan
Spesifikasi Produk
| Model Number | MTZ210_H12E4PMDHH |
|---|---|
| Unit | 1pc |
| Range | MasterPacT |
| Product or Component Type | Circuit breaker |
| Device Short Name | MTZ2 10 H1 |
| Device Application | Power distribution |
| Poles Description | 4P |
| Protected Poles Description | 4P 4d; 4P 3d + N/2; 4P 3d + OSN; 4P 3d |
| Neutral Position | Left |
| [In] Rated Current (A) | 1000 at 40°C |
| Performance type | H1 66 kA 440 V AC |
| [Ue] Rated Operational Voltage (V) | 690 AC 50/60Hz |
| Suitability For Isolation | Yes conforming to EN/IEC 60947-2 |
| Control Type | Manually operated; ON/OFF push-button |
| Mounting Mode | Drawout |
| Trip Unit Name | MicroLogic Active 2.0 E |
| Trip Unit Technology | Electronic |
| Trip Unit Protection Functions | LI |
| Selectivity Category | Category B |
| Sensor Rating (A) | 400; 630; 800; 1000 |
| [Icu] Rated Ultimate Short-Circuit Breaking Capacity (kA) | 66 at 220/415V AC 50/60Hz; 66 at 440V AC 50/60Hz; 66 at 525V AC 50/60Hz; 66 at 690V AC 50/60Hz |
| [Ics] Rated Service Short-Circuit Breaking Capacity (kA) | 66 at 220/415V AC 50/60Hz; 66 at 440V AC 50/60Hz; 66 at 525V AC 50/60Hz; 66 at 690V AC 50/60Hz |
| Berat (Kg) | 65.0 |
| Tanggal Produk Terdaftar | 07 July 2025 |
| Terakhir Diperbaharui | 20 October 2025 |
Informasi Produk
Description
MasterPacT MTZ circuit breaker with Micrologic Active is the last generation of high current air circuit breakers. This MasterPacT MTZ2 10H1 is a 4 pole circuit breaker in drawout version. The rated current is 1000A. The breaking capacity (Icu) is 66kA rms at 440VAC 50/60Hz. This breaker frame must be associated with the corresponding chassis which has to be ordered separately. This circuit breaker is equipped with MicroLogic 2.0E Active control unit. MasterPacT MTZ Active combines real-time information and ease of use to enable fast mitigation of outage events. MasterPacT MTZ Active is designed to achieve new levels of uptime and agility. MicroLogic 2.0E Active is a LI protection type control unit that offers 2 basic protection functions and some advanced protections. Basic protections are long time protection against overloads (L) and instantaneous protection (I) against short-circuits. MicroLogic 2.0E Active measures energy and power, as well as true rms values of currents. Diagnostic features are intended to limit the risk of power interruptions and to power up the installation as quickly as possible after a trip. MicroLogic Active provides alarms and messages to help the user in scheduling both preventive and predictive maintenance, as well as device replacement. MicroLogic Active has an ergonomic HMI with colored backlight, status LEDs and a friendly navigation interface. MicroLogic 2.0E Active control units incorporate wired communication including Ethernet and Modbus SL. MicroLogic Active is equipped with NFC connectivity which provides remote access via a smartphone and the EcoStruxure Power Device application. This circuit breaker is equipped with horizontal power connections on top and bottom. This circuit breaker is manually operated. MasterPacT MTZ Active is compliant with international standards IEC 60947-1 and IEC 60947-2. MasterPacT MTZ Active circuit breakers are part of the Active Panel solution made possible by Schneider Electric's EcoStruxure Power architecture. Green packaging eliminates single-use plastics and features 100% recycled and recyclable cardboard. Transformer efficiency data helps inform actions to save energy and reduce CO2 emissions.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan