Schneider Electric Kontak Bantu 29452 Low Level 1pc

#Nomor SKU S047330719
Wishlist
Rp919.900
Persediaan

Spesifikasi Produk

Model Number 29452
Unit 1pc
Product or Component Type Auxiliary contact
Device Short Name SD; SDV; OF; SDE
Device Application Breaker status monitoring
Signal Contacts Composition 1 NO/NC
Local Signalling ON/OFF indication for open/close; Trip indicator for relay trip indicator; Fault trip for electrical fault
Auxiliary Contacts Type Low level
Mounting Mode Clip-on
[Ith] Conventional Free Air Thermal Current (A) 5
Fault Type General electric fault
Minimum Load (mA) 1 (at 4V DC)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 July 2025
Terakhir Diperbaharui 09 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a single low-level auxiliary contact that provides all the different indications remotely for Compact NSX, Compact NS, PowerPact Multistandard and EasyPact CVS circuit breakers. Remote status information are ON/OFF (OF), trip indication (SD) and fault-trip indication (SDE) for all circuit breakers types. The remote status information for trip indication due to an earth fault (SDV) is used for Compact NSX and PowerPact Multistandard. The contacts are installed in the device in dedicated slots. This auxiliary contact is a common point changeover type contact with 1 normally open contact and 1 normally closed contact. The rated current is 5A and the minimum load is 1MA at 4 VDC for utilization categories AC12/AC15/DC12/DC14. One device embeds 5 auxiliaries contact type. It complies with IEC 60947-5-1 standard.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan