Molykote Antiseize Paste P-37 Greyish Black 1kg 1pc
Rp2.599.900
Persediaan
Spesifikasi Produk
| Model Number | P-37 |
|---|---|
| Unit | 1pc |
| Size (kg) | 1 |
| NLGI Grade | 1 to 2 |
| Solid Lubricants | Graphite, Zirconium Dioxide |
| Low Temperature (°C) | -30 |
| High Temperature (°C) | 1400 |
| Color | Greyish Black |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 02 July 2025 |
| Terakhir Diperbaharui | 25 August 2025 |
Informasi Produk
Description
MOLYKOTE P-37 Antiseize Paste
Extremely pure, solid lubricant paste for bolted joints; contains no lead, nickel, sulfur, chlorine or fluorine
Extremely pure, solid lubricant paste for bolted joints; contains no lead, nickel, sulfur, chlorine or fluorine
Feature
- Compatible with high temperatures (1,400°C) - Excellent load-carrying capacity and seize protection
- Sulfur content of less than 250 ppm, with a total halogen content (including chlorine) of less than 200 ppm
- Low seepage, so it can be used in places wherein cleanliness is required
- Allows screws to be removed easily, even after extended periods of use at high temperatures
- Does not include components that become brittle at high temperatures :
High load carrying capability
High temperature performance
Low speed performance
Wide temperature range
No intentional polytetrafluoroethylene (PTFE) or per- and polyfluoroalkyl substances (PFAS)
Use
Suitable for screws, nuts and bolts that are subjected to extremely high temperatures and are made of heat-resistant or extremely heat-resistant steels (e.g., those made from nickel-based alloys). Used successfully for the bolted joints of gas and steam turbines in power stations.- Assembly & run-in
- High temperature & alloys
- Threaded connections fasteners
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Molykote%20Antiseize%20Paste/Molykote%20Antiseize%20Paste%20P-37%20Greyish%20Black%201kg%201pc/dxS047315501-1.jpg)