NIPPON PAINT Roadliner 268 5kg N 2040 P Mortar Board 1pc

#Nomor SKU S047297999
Wishlist
Rp719.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (kg) 5
Color Mortar Board
Color Code N 2040 P
Drying Time Touch Dry (minute) 5
Drying Time Hard Dry (minute) 10-15
Recoating Interval (hour) 1
Number of Coats 2-3
Theoretical Coverage (m²/L) Approximately 3
Thinning Dilute the paint with not more than 5% of water. Preferable not dilute for best performance
Berat (Kg) 5.0
Tanggal Produk Terdaftar 27 June 2025
Terakhir Diperbaharui 30 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Roadliner 268 (Non-Reflective) is an acrylic water based paint for road markings like centrelines, edge lines, crosswalks, cement pavements, concrete roads, road kerbs, etc. This paint is preferred for airport runway and taxiway of bituminous nature. It is fast drying, has excellent resistance to bitumen bleed through and excellent abrasion resistance.
For newly laid bitumen surfaces can be painted only when the substrate was let to cool down at least 1 week.
Fitur
- Fast drying
- Excellent resistance to bitumen bleed
- Excellent abrasion resistance

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan