NIPPON PAINT Roadliner 268 5kg N 1822 T Wood Box 1pc
Rp719.900
Persediaan
Spesifikasi Produk
Unit | 1pc |
---|---|
Size (kg) | 5 |
Color | Wood Box |
Color Code | N 1822 T |
Drying Time Touch Dry (minute) | 5 |
Drying Time Hard Dry (minute) | 10-15 |
Recoating Interval (hour) | 1 |
Number of Coats | 2-3 |
Theoretical Coverage (m²/L) | Approximately 3 |
Thinning | Dilute the paint with not more than 5% of water. Preferable not dilute for best performance |
Berat (Kg) | 5.0 |
Tanggal Produk Terdaftar | 27 June 2025 |
Terakhir Diperbaharui | 30 June 2025 |
Informasi Produk
Description
Roadliner 268 (Non-Reflective) is an acrylic water based paint for road markings like centrelines, edge lines, crosswalks, cement pavements, concrete roads, road kerbs, etc. This paint is preferred for airport runway and taxiway of bituminous nature. It is fast drying, has excellent resistance to bitumen bleed through and excellent abrasion resistance.
For newly laid bitumen surfaces can be painted only when the substrate was let to cool down at least 1 week.
For newly laid bitumen surfaces can be painted only when the substrate was let to cool down at least 1 week.
Fitur
- Fast drying- Excellent resistance to bitumen bleed
- Excellent abrasion resistance
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan