BOQU Dissolved Oxygen Sensor DOG-208F 1unit

#Nomor SKU S047135079
Wishlist
Rp25.999.900
Persediaan

Spesifikasi Produk

Model Number DOG-208F
Unit 1unit
Measuring Range (mg/L) 0-100ug/L, 0-20
Electrode Material 316L stainless steel
Sensor Life (year) >3
Cable Length (m) 5 (double shielded)
Detection Limit (μg/l) 0.1 (ppb) (20°C)
Response Time (minute) ≤3(90%, 20°C)
Maximum Current (μA) 20-25
Measured Water Temperature (°C) 0~60
Temperature Compensation Resistor 2.252K 22K Ptl00 Ptl000 etc
Measurement Upper Limit (mg/L) 20 (ppm)
Polarization Time (hour) >8
Minimum Flow Rate (cm/s) 5
Drift (%/month) <3
Measurement Error (ppb) <±1
Air Current (nA) 50-80
Polarization Voltage (V) 0.7
Zero Oxygen (ppb) <5 (60min)
Calibration Interval (day) >60
Berat (Kg) 3.0
Tanggal Produk Terdaftar 19 June 2025
Terakhir Diperbaharui 20 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DOG-208F Dissolved Oxygen Electrode applicable for Polarography Principle.
With platinum (Pt) as cathode and Ag / AgCl as anode.
Dissolved oxygen is a measure of the amount of gaseous oxygen contained in water. Healthy waters that can support life must contain dissolved oxygen (DO).
Dissolved Oxygen enters water by:
direct absorption from the atmosphere.
rapid movement from winds, waves, currents or mechanical aeration.
aquatic plant life photosynthesis as a by-product of the process.

Measuring dissolved oxygen in water and treatment to maintain proper DO levels, are crucial functions in a variety of water treatment applications. While dissolved oxygen is necessary to support life and treatment processes, it can also be detrimental, causing oxidation that damages equipment and compromises product. Dissolved oxygen affects:
Quality: The DO concentration determines the quality of source water. Without enough DO, water turns foul and unhealthy affecting the quality of the environment, drinking water and other products.
Regulatory Compliance: To comply with regulations, waste water often needs to have certain concentrations of DO before it can be discharged into a stream, lake, river or waterway. Healthy waters that can support life must contain dissolved oxygen.
Process Control: DO levels are critical to control biological treatment of waste water, as well as the biofiltration phase of drinking water production. In some industrial applications (e.g. power production) any DO is detrimental for steam generation and must be removed and its concentrations must be tightly controlled.
Feature
DOG-208F Dissolved Oxygen Electrode applicable for Polarography Principle.
With platinum (Pt) as cathode and Ag / AgCl as anode.
The electrolyte is 0.1 M potassium chloride (KCI).
The silicone rubber permeable membrane imported from U.S. serves as the permeable membrane.
It has silicone rubber and steel gauze.
It is featured by collision resistance, corrosion resistance, high.temperature resistance, shape retention and other performances.
Use
Applied to thermal power plants, power plant desalted water, boiler feed water etc places of trace oxygen content.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan