Endress Hauser Proline t-mass A 150 Series Thermal Mass Flowmeter 6AAB50-AADBCAASAD23K Flow Meter, 0.5kg/h Min, 1365 Max 1pc

Rp119.999.900
Persediaan

Spesifikasi Produk

Model Number 6AAB50-AADBCAASAD23K
Unit 1pc
Measuring Principle Thermal
Wetted Materials Transducer: 1.4404 (316L) Insertion tube: 1.4404 (316L) Measuring tube: 1.4404 (316L); 1.4435 (316L) Connection: 1.4404 (F316/F316L); 1.4404 (316L); 1.4435 (316L)
Measured Variables Mass flow, temperature, corrected volume flow, FAD volume flow
Medium Temperature Range (°C) –40 to +100
Ambient Temperature Range (°C) –40 to +60
Ambient Temperature Range (°F) –40 to +140
Degree of Protection IP66/67, type 4X enclosure
Output 4‐20mA HART (active) Pulse/frequency/switch output (passive)
Input Status input
Power Supply (V) DC 18 to 30
Measuring/Application Task Gas
Product Headline The flowmeter for cost-effective measurement and easy monitoring of utility gases. Suitable for air, nitrogen, carbon dioxide and argon in small line sizes.
Nominal Diameter Range DN 15 to 50 (½ to 2inch)
Maximum Measuring Error (%) 3 o.r. 4 o.r. 5 o.f.s. (depending on chosen option of ordering feature "Calibration flow")
Measuring Range (kg/hour) 0.5 to 910 (1.1 to 2002 lb/h) 0.5 to 1365 (1.1 to 3003 lb/h) (for air, depending on chosen option of ordering feature "Calibration flow")
Maximum Process Pressure PN 40, Class 300
Media Temperature Range (°F) –40 to +212
Transmitter Housing Material AlSi10Mg, coated
Display/Operation 4‐line display with push Buttons Configuration via local display and operating tools possible
Digital Communications HART
Berat (Kg) 1.7
Tanggal Produk Terdaftar 13 June 2025
Terakhir Diperbaharui 16 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Proline t-mass A 150
thermal mass flowmeter
6AAB50-AADBCAASAD23K
The flowmeter for cost-effective measurement and easy monitoring of utility gases
Sensor Features
Optimal process monitoring – easy measurement even at low pressures and flow velocities. Cost-effective measurement – easy installation, negligible pressure loss and maintenance-free. Reliable flow trending – multivariable measurement.
Inline version: DN 15 to 50 (½ to 2"). Process pressure up to PN 40, Class 300. A variety of process connections available.
Transmitter Features
Fast and efficient commissioning – guided operating menus. High plant availability – self‐diagnostics and error monitoring. Automatic recovery of data for servicing.
Device in compact version with DC 24 V power supply. 4-20 mA HART, pulse/frequency/switch output. Compact and robust transmitter.
Feature
Suitable for air, nitrogen, carbon dioxide and argon in small line sizes
Optimal process monitoring – easy measurement even at low pressures and flow velocities
Cost-effective measurement – easy installation, negligible pressure loss and maintenance-free
Reliable flow trending – multivariable measurement
Fast and efficient commissioning – guided operating menus
High plant availability – self-diagnostics and error monitoring
Automatic recovery of data for servicing
Use
Field of application
The t-mass A 150 inline device is specially designed for the cost-effective measurement of utility gases, in particular compressed air. It is a trending device aimed at sub-metering applications. its 4-wire technology is contained within a rugged compact aluminum housing. It is orderable either with display or as a blind version. Customer-specific settings are saved on the display and can be transferred from one device to another by means of the display.
Measuring principle is characterized by a high operable flow range and direct mass flow measurement
Suitable for air, nitrogen, carbon dioxide and argon in small line sizes.
Device properties
Inline version: nominal diameter DN 15 to 50 (1/2 to 2")
Process pressure up to PN 40, Class 300
A variety of process connections available
Device in compact version with DC 24 V power supply
4-20 mA HART, pulse/frequency/switch output
Compact and robust transmitter

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan