GT Radial Ban Mobil Komodo Extreme 29X9.5-15 1pc
Rp1.699.900
Persediaan
Spesifikasi Produk
Unit | 1pc |
---|---|
Tire Size | 29X9.5-15 |
Load Index | 101 |
Speed Index | M |
Rim Width (inch) | 7 1/2 J |
Rim Diameter (inch) | 15 |
Tire Width (mm) | 9.5 |
Overall Diameter (mm) | 751 |
Tread Depth (mm) | 13.1 |
Maximum Load (kg) | 825 |
Berat (Kg) | 55.0 |
Tanggal Produk Terdaftar | 11 June 2025 |
Terakhir Diperbaharui | 10 June 2025 |
Informasi Produk
Feature
- Rough and extreme mud tire tread pattern- Wide open shoulder palm section
- Zigzag shoulder block shape
- Stone removal groove up to the tire shoulder
- Mud retaining block
- Komodo claws and scales model
- Specially designed to be able to throw mud out of the tire
- Effectively grips and evacuates mud
- Very good for traction style in mud
- Prevents rocks from getting stuck and penetrating the tire grooves or block gaps.
- Keeps tires from slipping and adds traction in mud.
- Apart from adding to the dashing appearance, it also adds traction on muddy terrain.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan