BURG WAECHTER Cylinder Padlock Diamant 17601 1pc

Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number 17601
Unit 1pc
Material Body = Brass, Crane = Hardened chrome plated steel, Key = Chrome plated steel
Width (mm) 40
Dimension B (mm) 23
Dimension C (mm) 22
Padlock Shackle Diameter (Φmm) 7.5
Attachment Key (pcs) 2
M Code 22356628
Berat (Kg) 0.2
Tanggal Produk Terdaftar 02 June 2025
Terakhir Diperbaharui 03 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The keyhole has a sturdy structure that prevents drills from entering. The crane is carefully quenched and has high strength. Materials with high anti-corrosion effect are used for internal parts. The 2 locks of the temple are made of a special material that has been quenched for extremely high pull-out resistance. We have 1,000 types of very large number of keys, which enhances security (keys cannot be specified). This product is carefully manufactured and inspected in Germany.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan