Shin-Etsu Polymer Water Stop Tape for Water Leaks MG-SP-25W-2M Light Gray 1pc
Rp619.900
Persediaan
Spesifikasi Produk
Model Number | MG-SP-25W-2M |
---|---|
Unit | 1pc |
Color | Light Gray |
Width (mm) | 25 |
Length (m) | 2 |
Operating Temperature Range (°C) | -50 to 200 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 28 May 2025 |
Terakhir Diperbaharui | 28 May 2025 |
Informasi Produk
Warning
- Please store at room temperature away from direct sunlight.Feature
- Uses silicone rubber with high durability and weather resistance. - Water can be stopped immediately by simply wrapping it directly around a water leak such as a pipe.
- The type of pipe does not matter as it uses wrapping tension to stop water.
- The tapes are self-fused and the wrapped portion will not peel off.
- When removing, it can be easily removed with a cutter, etc.
Use
For repairing pipes and hoses due to water leaks, etc.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan