WAKI Slide Hinge NS-3511 1pc
Rp98.000
Persediaan
Spesifikasi Produk
Model Number | NS-3511 |
---|---|
Unit | 1pc |
Number of Screw Holes | 4 |
Opening Angle (°) | 95 |
Catch | Yes |
Cover Amount (mm) | 12 to 17 |
Cup Diameter (mm) | 38 |
Material | Cup & Frame = Steel; Finish = Nickel plating |
Content Set | Screws x 4 |
Berat (Kg) | 1.9 |
Tanggal Produk Terdaftar | 28 May 2025 |
Terakhir Diperbaharui | 28 May 2025 |
Informasi Produk
Warning
- Please check the cup diameter, cover, and whether or not there is a catch. - Even if only one hinge is broken, please replace all hinges attached to that door.
- There are many types of slide hinges on the market. Please note that some special sizes may not be compatible.
- Please check carefully as the board may be warped or have special hinges that may make installation difficult.
- If it comes with a catch, the spring is strong, so be careful not to get your hands caught.
Use
For repairing cabinets and kitchen doors.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan