TRUSCO Mobile Toilet KTOIDS-3S 1set
Rp259.900
Persediaan
Spesifikasi Produk
Model Number | KTOIDS-3S |
---|---|
Unit | 1set |
Width (mm) | 30 |
Height (mm) | 185 |
Side Width (mm) | 205 |
Material | Water-Absorption Sheet = Water-absorbing polymer; Portable Toilet = Polyethylene, PET; Poncho, Containing Bag = Polyethylene; Tissue = Paper |
Content Set | Portable Toilet x 3; Containing Bag x 3; Poncho x 1; Pocket Tissue = 1 piece |
Toilet Size when Stored (mm) | Height 185xWidth 205 Width 30 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 28 May 2025 |
Terakhir Diperbaharui | 02 June 2025 |
Informasi Produk
Warning
- Please avoid using other than the original applications.- Urine may be difficult to be consolidated, if it is abnormal due to the diathesis or health condition.
- This is a single- use type and used tissue should be also contained in the bag and the bag should be securely closed.
Feature
- Portable toilet both feces and urine are acceptable.- With a zipper bag to prevent odor leakage.
- The garbage bag after use is also attached.
- Garbage is also thrown away as resource garbage.
Use
- As an emergency toilet.- As a disaster prevention measure.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan