ELECOM Lightning Cable MPA-L35S01WH White 0.1m 1pc
Rp679.900
Persediaan
Spesifikasi Produk
Model Number | MPA-L35S01WH |
---|---|
Unit | 1pc |
Length (m) | 0.1 |
Connector Shape | Lightning male - 3.5 4-pole stereo mini jack |
Color | White |
Compatible Model | Smartphones and tablets that support audio output from the Lightning terminal |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 28 May 2025 |
Terakhir Diperbaharui | 28 May 2025 |
Informasi Produk
Warning
- Calls can only be made using earphones or headphones with a 4- pole microphone.Feature
- A highly durable conversion cable that can convert a Lightning connector to a φ3.5mm earphone jack. - You can listen to music and make calls by connecting devices equipped with a Lightning connector and earphones or headphones equipped with a φ3.5mm stereo mini plug.
- *Calls can only be made using earphones or headphones with a 4-pole microphone.
- Nylon mesh is used for the outer skin to prevent scratches on the cable surface.
- Uses a high-density wiring structure with increased internal wiring density to enhance durability against bending.
- The bushing part is embossed to soften the impact caused by bending, and the base of the connector, where disconnection is most likely to occur, is strengthened.
Use
- Highly durable type that resists disconnection. - A conversion cable that can convert a Lightning connector to a φ3.5mm earphone jack, with a nylon mesh cable and high-density wiring structure that resists disconnection.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan