ELECOM HDMI Cable AD-HDMIVGABK2 Black 1pc
Rp839.900
Persediaan
Spesifikasi Produk
Model Number | AD-HDMIVGABK2 |
---|---|
Unit | 1pc |
Length (m) | 0.15 |
Color | Black |
Cable Length (m) | 0.15 |
Compatible resolution | 1 |
Compatible Model | PCs with HDMI terminals and monitors with VGA terminals |
Cable Type | Normal type |
Supported Resolution | 1 |
Plug Plating Specifications | Gold plating |
Connector Shape | HDMI male VGA female |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 28 May 2025 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
- It is not possible to convert from VGA (D- sub15pin) to HDMI. - Voice input is not supported.
Feature
- This is an HDMI to VGA conversion adapter that can convert the video signal of a device equipped with an HDMI terminal and output it to a display, TV, projector, etc. equipped with a VGA (D-sub15pin) input terminal. - It is not possible to convert from VGA (D-sub15pin) to HDMI.
- Voice input is not supported.
- No driver required, just connect the devices to use.
- Compatible with HDCP1.4 copyright protection technology.
Use
- Video can be output to a display equipped with a VGA (D-sub15pin) input terminal. - A conversion adapter that can convert the video signal of a computer equipped with an HDMI terminal and output it to a display equipped with a VGA (D-sub15pin) input terminal.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan