FULPLA Dia Sprayer Handy 517 Green 1pc
Rp99.000
Persediaan
Spesifikasi Produk
Model Number | 517 |
---|---|
Unit | 1pc |
Capacity (ml) | 500 |
Color | Green |
Width (mm) | 114 |
Depth (mm) | 98 |
Height (mm) | 211 |
Discharge Volume (ml) | 1 |
Material | Body = Polypropylene (PP); Container = Polyethylene (PE) |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 28 May 2025 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
- Do not use hot water over 60℃, strong acidity, alkalinity, organic solvents, or paint. - Water powders (powdered) cannot be used as they will damage the cylinder and cause the nozzle to become clogged.
- After using the chemical solution, spray it with fresh water several times to clean the inside of the device and the bottle.
- Water from the spray test may remain in the bottle, but it is harmless, so please use it with confidence.
Feature
- A streamlined bottle type with a sense of stability.Use
Home gardening, ironing, hairdressing, etc.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan