Agaf Automation RAS Series Precision Planetary Gearbox RAS100 9 S2 P1 One Stage 1pc
Rp32.999.900
Persediaan
Spesifikasi Produk
Model Number | RAS100 9 S2 P1 |
---|---|
Unit | 1pc |
Ratio | 9 |
Backlash Grade | P1 (Precision Backlash) |
Output Shaft Keyway | S2 : Standard (Keyway) |
Stage | One Stage |
Rated Output Torque (N m) | 230 |
Maximum Output Torque (N m) | 3 Times of Nominal Output Torque |
Rated Input Speed (rpm) | 4000 |
Maximum Input Speed (rpm) | 6000 |
Precision Backlash P1 (arcmin) | ≤3 |
Torsional Rigidity (Nm/arcmin) | 25 |
Maximum Radial Force (N) | 6400 |
Maximum axial Force (N) | 5360 |
Service Life (hour) | 20000 |
Efficiency (%) | ≥96 |
Operating Temperature (°C) | -15 to +90 |
Lubrication | Synthetic Grease |
Protection Class | IP65 |
Mounting Position | Any Direction |
Noise Level (dB(A)) | ≤65 |
Moment of Inertia (kg.cm²) | 2.57 |
Berat (Kg) | 7.2 |
Tanggal Produk Terdaftar | 20 May 2025 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
European High Precision High Torque Planetary Gearbox RAS
1.High precision
The backlash is less than 3 arcmin and the positioning is accurate.
2.High rigidity & torque
The use of integral ball bearings greatly improves the rigidity and torque.
3.High load capacity
The main output shaft adopts taper roller bearing to greater increase the radial and axial force.
4.Methods of flange and connector
It can be installed on any motor in the world.
5. No grease leakage
The use of grease with high viscosity which is not easy to separate effectively prevents the grease leakage.
6.Convenient maintenance
No need to replace the grease in the product life period, and the installation is more convenient.
Reducer Rotary Inertia
1. Ratio (i=Nin/Nout)
2. When output speed is 100rpm, acting on the output shaft center position
3. *Continuous operation, service life is 10000hrs
1.High precision
The backlash is less than 3 arcmin and the positioning is accurate.
2.High rigidity & torque
The use of integral ball bearings greatly improves the rigidity and torque.
3.High load capacity
The main output shaft adopts taper roller bearing to greater increase the radial and axial force.
4.Methods of flange and connector
It can be installed on any motor in the world.
5. No grease leakage
The use of grease with high viscosity which is not easy to separate effectively prevents the grease leakage.
6.Convenient maintenance
No need to replace the grease in the product life period, and the installation is more convenient.
Reducer Rotary Inertia
1. Ratio (i=Nin/Nout)
2. When output speed is 100rpm, acting on the output shaft center position
3. *Continuous operation, service life is 10000hrs
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan