SmartSafe iSmartEV Insulation Tester RT100 1unit
Rp11.999.900
Persediaan
Spesifikasi Produk
Model Number | RT100 |
---|---|
Unit | 1unit |
Output voltage (V) | 500/1000/2500/5000 |
Insulation Resistance | 500V: 10MΩ-20GΩ, 1000V: 10MΩ-40GΩ, 2500V: 10MΩ-100GΩ, 5000V: 10MΩ-1000GΩ |
Short-Circuit Current (mA) | <3.0 |
AC Measurement | ±30V-±600 VAC, Resolution: 1V, Accuracy: ±2% |
Display Size (inch) | 5 |
Battery | 11.4V, 3150mAh |
Temperature (°C) | 0-50 |
Dimensions (mm) | 190x207x72 |
DC Measurement | ±30V-±600V DC, Resolution: 1V, Accuracy: ±2% |
Berat (Kg) | 5.0 |
Tanggal Produk Terdaftar | 14 May 2025 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
A special insulation resistance measurement tool for electrical vehicles that supports three modes-comparative measurement, continuous measurement, and timed measurement. It can also measure AC and DC voltage.
Feature
- Flexible application Measure insulation resistance and AC/DC voltage:
supports three modes-comparative measurement, continuous measurement, and timed measurement.
- Intelligent alarm
Low resistance alarm and over range alarm.
- Automatic shutdown
Energy-saving feature-automatically shuts down when not operated for 15 minutes.
- Wide measurement range
For different output voltages, resistance measurement ranges from 10ΜΩ to 1000GΩ.
- Large screen backlight
5-inch display and LCD backlight for measurement in dark and low-light environments.
- Protection alarm
Reverse polarity, too high temperature, short overcurrent, fan failure, too high voltage, too large current will be alarmed.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan