Dahua CCTV Camera Lite Series DH-IPC-HFW2441T-AS IPC 2 4MP H.265 White 1pc
Rp2.299.900
Persediaan
Spesifikasi Produk
Model Number | DH-IPC-HFW2441T-AS |
---|---|
Unit | 1pc |
Power Supply (V) | 12 DC/POE |
Image Sensor | 4MP 1/2.9inch CMOS |
Maximum Resolution | 4 MP (2688 × 1520) and supports 2560 × 1440 |
Video Codec | H.265 |
SD Card Capacity (GB) | Max. 256 |
Protection | IP67, IK10 (optional) |
Color | White |
Maximum Frame Rate (fps) | @20 |
Maximum Illumination Distance (m) | 80 |
Abnormality Detection | Motion detection, video tampering, audio detection, no SD card, SD card full, SD card error, network disconnection, IP conflict, illegal access, and voltage detection |
Berat (Kg) | 4.6 |
Tanggal Produk Terdaftar | 30 April 2025 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- High compression rate, ultra-low bit rate.- Built-in IR LED
- ROI, SMART H.264+/H.265+, flexible coding, applicable to various bandwidth and storage environments.
- Rotation mode, WDR, 3D NR, HLC, BLC, digital watermarking, applicable to various monitoring scenes.
- Intelligent monitoring: Intrusion, tripwire (the two functions support the classification and accurate detection of vehicle and human).
- Alarm: 1 in, 1 out ; audio: 1 in, 1 out ; built in MIC.
- Easy for installation.
- SMD Plus.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan