KASSEN Receipt Printer Thermal BTP 289 U 1unit

#Nomor SKU S046392374
Wishlist
Rp239.900
Persediaan

Spesifikasi Produk

Model Number BTP 289 U
Unit 1unit
Resolution (dpi) 203, 8 dots/mm
Print Method Thermal printing
Printing Speed (mm/s) 75
Print Width (mm) 48 (384dots)
Driver Windows / XP / Vista
Antarmuka USB+Bluetooth
Command Set ESC/POS compatible commands
User-Defined Character Support
Graphic Printing Support dots printing with different densities, Support raster bitmap print, Support downloaded bit image print
Code Pages Support simplified & traditional Chinese, English, Japanese and other 45 kinds of international character sets UTF-8 Support
Barcode UPC-A; UPC-E; EAN-8; EAN13; CODE39; ITF; CODEBAR; CODE128; CODE93; QR CODE
Paper Width (mm) 57.5±0.5
Paper Roll Diameter (mm) (Max) 50
Detection Function Paper out
Power Supply (V/A) 9/2
Drawer Control RJ11 9V
Paper Cutting Manual
TPH Life (km) 50
Printer Dimension (WxDxH) (mm) 178x127x105
Berat (Kg) 5.3
Tanggal Produk Terdaftar 30 April 2025
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is the most economical mini thermal printer but still high quality. Print speeds of up to 75mm/sec are guaranteed to speed up your job completion. Its small design is perfect for placing on your cashier computer.
Feature
Main Features
- Compact size with built-in adapter
- Exquisite design and cost-effective
- USB, bluetooth port are optional
- With cash drawer interface
- Black color for the paper bin
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan