HONEYWELL Constant Flow Balancing Valve V5CF065XXX 2 1/2inch 1pc
Rp7.099.900
Persediaan
Spesifikasi Produk
Model Number | V5CF065XXX |
---|---|
Unit | 1pc |
Size (inch) | 2 1/2 |
Size | DN65 |
Flow Precision (%) | 5 |
Pressure Rating (PSI) | 375 (Static); 1875 (Burst) |
End Connection | Wafer, Compatible with DIN EN 1092-1 2002 steel flanges |
Medium | Water |
Media Temperature (°C) | 0 to 110 |
Valve Material | Body of ductile iron, Cartridge of stainless steel, O-ring seals of EPDM |
Operating Ambient Temperature (°C) | 0 to 65 |
Storage Temperature (°C) | 40 to +65 |
Atmosphere | Non-corrosive, non-explosive |
Dimension A (mm) | 180 |
Dimension B (mm) | 65 |
Dimension C (mm) | 83 |
Dimension D (mm) | 24 |
Dimension F (mm) | 120 |
Berat (Kg) | 5.9 |
Tanggal Produk Terdaftar | 29 April 2025 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
APPLICATION
Honeywell “ConF V5” series constant flowrate balancing valves are new type of balancing valve for flow control in HVAC hydronic system, It can keep the flow constant in working differential pressure range when system pressure fluctuates.“ConF V5” series constant flowrate balancing valve can also be used in other applications when it has the same function demand. “ConF V5” series constant flowrate balancing valve is a self-balanced flow control valve, used in 2-way controls, of Size from DN50-DN500. It consists of a ductile iron valve body and some constant flow cartridges in the valve body.
Honeywell “ConF V5” series constant flowrate balancing valves are new type of balancing valve for flow control in HVAC hydronic system, It can keep the flow constant in working differential pressure range when system pressure fluctuates.“ConF V5” series constant flowrate balancing valve can also be used in other applications when it has the same function demand. “ConF V5” series constant flowrate balancing valve is a self-balanced flow control valve, used in 2-way controls, of Size from DN50-DN500. It consists of a ductile iron valve body and some constant flow cartridges in the valve body.
Peringatan
-Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- In this balanced valve design, the constant flow cartridge moves up and down with system pressure fluctuating to keep the flow constant.- No power need in the constant flow modulating.
- Every loop automatically limited to design flow
- Robusting design save the installation space.
- Simplified pipe design and calculation
- Quick and easy setup
- No balancing debug work required
- Stainless steel valve stem resists corrosion & long service life
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan