Sinopec Oli Transmisi TO-4 50 (Translik HD 50) 200L 1drum

#Nomor SKU S045957598
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Unit 1drum
Size (L) 200
SAE Viscosity Grade 50
Kinematic Viscosity (cSt) 196.5 @40°C; 18.4 @100°C (ASTM D 445)
Viscosity Index 96 (ASTM D 2270)
Pour Point (°C) -18 (ASTM D 97)
Flash Point (COC) (°C) 250 (ASTM D 92)
Diameter (inch) 23
Height (inch) 35
Opening (inch) 2 NPT (Large); 3/4 NPT (Small)
Viscosity Brookfield (cP) 46000 @-20°C (ASTM D 2983)
FZG Gear Scuffing Load Stage 12 (ASTM D 5182)
Berat (Kg) 200.0
Tanggal Produk Terdaftar 14 April 2025
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sinopec TO-4 50 Heavy Duty Transmission Fluid is designed for use in powershift transmissions, hydrostatic transmissions, torque converters, final drives and hydraulic systems of Caterpillar and other off-highway construction and mining equipment. They may also be used in heavy-duty commercial automatic and manual transmission where Allison C-4 or Caterpillar TO-4 fluid is specified.

Cross Reference:
Shell Spirax S4 CX 50
Valvoline Drive Train Transmission Oil
Mobiltrans HD 50
Feature
- Excellent anti-wear properties and load carrying ability reduce gear wear and extend the life of heavy-duty transmission systems, gearboxes and final drives, leading to increased productivity and reduced equipment downtime.
- Outstanding oxidation stability, thermal stability and detergency prevent the build up of deposits and ensure long fluid life.
- Advanced frictional properties provide the clutch-friction retention and slippage control required in equipment that uses modern paper or elastomer disc materials.
- Compatible with modern clutch materials and elastomers, to extend component life and prevent oil leakage.
- Effective control of foaming together with good air-release properties ensure smooth transfer of power and shifting performance, and reduce fluid loss in severe service conditions.
- Very good low-temperature properties protect against wear under cold start up and running conditions.
Use
- Heavy-duty transmissions, gearboxes, final drives and hydraulic systems used in off-highway applications, where a Caterpillar TO-4 product is recommended.
Other heavy-duty applications in the mining, construction, quarrying and agricultural industries.
Manual, power-shift and automatic transmissions where Allison C-4 fluids are recommended.
Mobile hydraulic equipment applications.
Applications where paper and elastomer disc materials are used, and advanced frictional properties are required to extend clutch life and provide slippage control under severe high-load conditions.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan