Kramer Video Cable C-BM/BM-25 1 BNC (M) to 1 BNC (M) RG-6 1unit

#Nomor SKU S045945465
Wishlist
Rp719.900
Persediaan

Spesifikasi Produk

Model Number C-BM/BM-25
Unit 1unit
Length (ft) 25
Outside Diameter (mm) 6.95
Impedance (ohm) 75
Capacitance (pF/m) 53.1
Velocity of Propagation (Vp) 0.82
Coax Conductor (AWG) 18 (solid bare copper)
Coax Dielectric Skin foam
Coax Shield (A) 61% braid 34 AWG aluminum wire; (B) Dual foil/Mylar 25% overlap rate
Outside Jacket PVC
Outside Jacket Color Dark gray with white lettering
Center Conductor Diameter (mm) 1.02
Dielectric Diameter (mm) 4.57
DC Resistance (Ω/km) 21.8
Electrical Temperature (°C) -20 to 75
Attenuation (dB/100ft) -0.3 @1MHz, -0.6 @5MHz, -0.8 @10MHz, -1.6 @50MHz, -2.0 @100MHz, -2.8 @180MHz, -4.4 @400MHz, -5.7 @750MHz, -6.7 @1000MHz,
Standard Compliance UL CL2
CSA C(UL) CL2
Berat (Kg) 0.4
Tanggal Produk Terdaftar 28 March 2025
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kramer’s C-BM/BM is constructed of high performance RG-6 cable with 75Ω BNC connectors at each end. It offers outstanding quality, durability, and high performance for any video signal application.
Feature
- Quality Construction - RG-6 cable for the highest resolution signals.
- High-Quality Connectors - True 75Ω BNC connectors maintain correct impedance end-to-end.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan