Kramer LAN Cable C-UNIKat-164 Four-Pair CAT6A U/FTP Per TIA/EIA 568-B 164ft 1unit
Rp3.099.900
Persediaan
Spesifikasi Produk
Model Number | C-UNIKat-164 |
---|---|
Unit | 1unit |
Length (ft) | 164 |
Conductor | 4 x 2 x 23AWG, annealed copper |
Outer Diameter (mm) | 0.56± 0.01, 1.33 ± 0.10 |
Insulation Material | Skin/foam/skin HDPE |
Color | Per TIA/EIA 568-B |
Jacket | LSHF, blue RAL5012 |
Diameter (mm) | 7.2 ± 0.2 |
Bending Radius (mm) | Installation 60, installed 50 |
Impedance (ohm) | 1-100MHz = 100 ± 15; 100-250MHz = 100 ± 20; 250-500MHz = 100 ± 50 |
Dielectric Strength (kV) | 2.5 DC (2s) |
Insulation Resistance (MΩ/km) | >5000 |
Voltage Rating (V) | 30 |
Drain Wire | 90% tinned copper |
Drain Wire Outer Diameter (mm) | 0.4 ± 0.01 |
Maximum Pulling Tension (N) | 100 |
Thermal Operating Temperature (°C) | -20°to 60 |
Thermal Storage/Transport/Installation Temperature (°C) | 0° to 50 |
Mutual Pair Capacitance (pF/m) | ≤42 |
Capacitance Unbalanced Pair/Ground (pF/km) | ≤1500 |
Maximum Conductor DC Resistance (Ω/km) | <79.8 |
Berat (Kg) | 0.4 |
Tanggal Produk Terdaftar | 28 March 2025 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Kramer's C-UNIKAT cable is a unified CAT6a cable that handles all the latest technology signals. Over four individually screened twisted pairs, this U/FTP CAT6a cable runs Kramer’s DGKat technology, 4K HDBaseT technology or LAN applications and ensures optimum signal performance.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan