Kramer Audio Cable C-GMA/GMA-10 15-pin HD (M) to 15-pin HD (M) & 3.5mm Stereo Black 10ft 1unit
Rp819.900
Persediaan
Spesifikasi Produk
Model Number | C-GMA/GMA-10 |
---|---|
Unit | 1unit |
Length (ft) | 10 |
Dielectric | Foam polyethylene with red, green, blue color coding |
Jacket Color | Black |
Impedance (ohm) | 75 |
Capacitance (pF/m) | 57 |
Temperature (°C) | -20 to 75 |
Jacket Material | HD polyethylene |
Diameter (mm) | 0.88 |
Conductor Size (AWG) | 26 (7/34 tinned copper) |
Attenuation (dB/100ft) | -0.5 @1MHz, -1.3 @5MHz, -1.9 @10MHz, -4.0 @50MHz, -5.7 @100MHz, -8.0 @180MHz, -14.0 @400MHz |
Dielectric Size (mm) | 1.95 |
Inner Jacket | PVC |
Center Conductor Diameter (mm) | 0.48 |
Individual Coax Diameter (mm) | 2.6 |
DC Resistance (Ω/km) | 148 |
Outer Jacket | PVC |
Outer Jacket Color | Dark gray with white lettering |
Standard Compliance UL | CL2 |
CSA | C(UL) CL2 |
Berat (Kg) | 0.4 |
Tanggal Produk Terdaftar | 28 March 2025 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Kramer’s C-GMA/GMA is a high-performance cable with male 15-pin HD and 3.5mm stereo audio connectors at each end. It is perfect for computer graphics video to display installations that require an audio signal as well.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan