AstroAI Multimeter Digital (Multitester) DM6000AR 6000 Counts, Measures Voltage 1set
Rp4.299.900
Persediaan
Spesifikasi Produk
Model Number | DM6000AR |
---|---|
Unit | 1set |
Item Dimensions (inch) | 8.66x2.28x6.69 |
Style | Professional, Safety |
Measurement Type | Ohmmeter, Multimeter |
Low Temperature Setting (°C) | 40 |
Battery | 1 Lithium Metal batteries required. (included) |
Display Type | LCD |
Battery Cell Type | Zinc Carbon |
AC Current Range (A) | 600µ to 10 |
AC current resolution (A) | 0.1µ to 10milli |
AC Current Accuracy (%) | 600µA-600mA : ±(1.5 of rdg + 8digits); 6A-10A : ±(2.0 of rdg + 10digits) |
DC Current Range (A) | 600µ to 10 |
DC Current Resolution (A) | 0.1µ to 10milli |
DC Voltage Range (V) | 600milli to 1000 |
DC Voltage Resolution (V) | 0.1milli to 1 |
DC Voltage Accuracy (%) | 600mV : ±(0.8 of rdg + 5digits); 6V-600V : ±(0.8 of rdg + 3digits); 1000V : ±(1.0 of rdg + 5digits) |
AC Voltage Range (V) | 600milli to 750 |
AC Voltage Resolution (V) | 0.1milli to 1 |
AC Voltage Accuracy (%) | 600mV : ±(1.2 of rdg + 8digits); 6V-600V : ±(1.2 of rdg + 6digits); 750V : ±(1.2 of rdg + 8digits) |
Power Source Type | Battery Powered |
DC Current Accuracy (%) | 600µA-600mA : ±(0.8 of rdg + 5digits); 6A-10A : ±(1.5 of rdg + 3digits) |
Berat (Kg) | 0.3 |
Tanggal Produk Terdaftar | 15 March 2025 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This 6000-count digital multimeter delivers precise measurements for AC/DC current, AC/DC voltage, resistance, capacitance, frequency, duty cycle, diode, continuity, and temperature. Perfect for diagnosing automotive and household electrical issues, it combines safety and accuracy. It also features a large backlit LCD, auto shut-off, hanging magnet, and kickstand to ensure ease of use in any setting.
Warning
Note: Remove the cap before using the test leads.Feature
Thoughtful Design Auto-Ranging Capability, True RMS
Suitable for Many Occasions
Ensure Safety: Double Ceramic Fuse
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan