Aqualab Bencthop Water Activity Meter TDL-2 1unit

#Nomor SKU S045760440
Wishlist
Rp599.999.900
Persediaan

Spesifikasi Produk

Model Number TDL-2
Unit 1unit
Sensor Type Tunable Diode Laser
Accuracy ±0.005 @25°C
Resolution (Aw) 0.0001
Temperature Control (°C) 25 Standard; 15 to 50 (with calibration)
Temperature Stability User-Selectable Range, Internal Thermoelectric Controlled
Measurement Time (minute) Average of 5
Data Storage 8000 Readings
Data communication USB
Display 128x64pixel graphical display with backlighting
Case Dimensions (cm) 26.7x17.8x12.7
Case Material Machined Aluminium Frame, Lustran 433 (ABS) with Fire Retardant
Water Activity Range (aw) 0.000 - 1.000
Repeatability (aw) 0.001
Reading Time (minute) ≤ 5
Sample Temperature Accuracy (°C) ±0.2
Sample Temperature Resolution (°C) 0.01
Sample Dish Capacity (ml) 7.5 Recommended (15 ml Full)
Program Identification Alphanumeric, Programmable to Display Product Name, Lot, or Product ID Number
Berat (Kg) 3.1
Tanggal Produk Terdaftar 05 March 2025
Terakhir Diperbaharui 07 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AquaLab is the quickest, most accurate, and most reliable instrument available for measuring water activity. Whether you are researching or working on the production line, AquaLab will suit your needs. It is easy to use and provides accurate and timely results. The TDL’s laser takes five minutes to make a measurement of most samples. Compared to other instruments that take almost an hour, this adds up to significant time savings and quicker quality measurements no matter what ingredients are in your sample
Peringatan
Mohon kontak terlebih dahulu untuk kejelasan waktu indent-nya

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan