Makita Cordless Circular Saw HS301DZ Include Battery and Battery Charger 1set
Rp3.199.900
Persediaan
Spesifikasi Produk
| Model Number | HS301DZ |
|---|---|
| Unit | 1set |
| Maximum Cutting Capacity (mm) | 0 degree: 25.5 (1");45 degree: 16.5 (5/8") |
| Blade Diameter (mm) | 85 |
| No Load Speed (rpm) | 1500 |
| Dimensions (LxWxH) (mm) | 313x170x155 (12-3/8"x6-11/16"x6-1/8") |
| Voltage (V) | 12 |
| Maximum Cutting Depth at 90° (mm) | 25.5 (at 90°) |
| Maximum Cutting Depth at 45° (mm) | 16.5 |
| Bore Diameter (mm) | 15 |
| Capacity (mm) | 16,5 (at 45°) |
| Vibration Uncertainty (K Factor), Cutting Wood (m/s²) | 1,5 |
| Vibration Level Cutting Wood (m/s²) | ≤ 2,5 |
| Sound Pressure Level (LpA) | 86 dB(A) |
| Noise Uncertainty (K Factor) | 3 dB(A) |
| Maximum Bevel Range (°C) | 0 / 45 (Left) |
| Bore Size (Arbor Diameter) (mm) | 15 |
| Berat (Kg) | 2.5 |
| Tanggal Produk Terdaftar | 04 March 2025 |
| Terakhir Diperbaharui | 28 May 2025 |
Informasi Produk
Description
A small and light hand-held circular saw for small
jobs. A speed of 1 500 min-1, and blade diameter of
85 mm that offers a maximum cutting depth of 25.5
mm. Dust removal function helps keep cut line
visible.
Include:
Battery BL1041B
Battery Charger DC10WD
jobs. A speed of 1 500 min-1, and blade diameter of
85 mm that offers a maximum cutting depth of 25.5
mm. Dust removal function helps keep cut line
visible.
Include:
Battery BL1041B
Battery Charger DC10WD
Feature
FeaturesHigh power, high cutting efficiency
- Cutting depth adjustment
- Tilting base for bevel cuts from 0° - 45°
- Built-in dust blower clears the line of cut for greater
accuracy
- The rubber coating on the handle ensures a firm
working grip
- Battery protection system automatically shuts off
power when the battery level is low
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan